Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY CP14RL Chemical Resistant Glove, 14 mil Thick, 14 Inch Length, Rough, L Size, Black, 1 Pair | CT2MYJ

MCR SAFETY CP14RL Chemical Resistant Glove, 14 mil Thick, 14 Inch Length, Rough, L Size, Black, 1 Pair

Item: CT2MYJ Model: CP14RLCross Ref: 48GH55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Accelerator FreeNo
Anti-staticYes
BiodegradableNon Biodegradable
Chlorinated/non ChlorinatedNon Chlorinated
Coating FinishRough
ColorBlack
ConstructionRubber
Cuff StyleBeaded
Dual LayerNo
Electrostatic PropertiesAntistatic
Glove Hand StyleLeft And Right Hand
Glove MaterialButyl
Glove StyleChemical
Glove Texture LocationFull
InsulatedNo
Latex-freeNo
Length14"
Liner MaterialUnlined
Silicone-freeNo
Sterile/non-sterileNon Sterile
Supported/unsupportedUnsupported
TextureRough
Thickness14 mil.
Touchscreen CompatibleNo
Triple LayerNo
Wear-indicatingNo
Brand And SeriesMCR Safety CP14R
En 388 Impact RatedNo
Glove Coating FinishRough
Glove ConstructionRubber
Glove Length14"
Glove Liner MaterialUnlined
Glove MaterialsButyl
Glove SizeL
StandardsEN ISO 374-1:2016/TYPE A - BCIKLM
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorSupported/unsupportedThicknessCuff StyleTextureLiner MaterialGlove MaterialDual LayerPkg. Qty.Price
MCR SAFETY 6852M Chemical Resistant Glove, 12 Inch Glove Length, Smooth, M Glove Size, Blue, 12 Pack | CT2MVG 6852M--------1-
RFQ
MCR SAFETY MG9645XXL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, 2XL Glove Size, 12 Pack | CT2MVH MG9645XXLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645L Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, L Glove Size, 12 Pack | CT2MVJ MG9645LBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645M Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, M Glove Size, 12 Pack | CT2MVK MG9645MBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645S Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, S Glove Size, 12 Pack | CT2MVL MG9645SBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645XL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, XL Glove Size, 12 Pack | CT2MVM MG9645XLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY CP25RL Chemical Resistant Glove, 25 mil Glove Thick, 14 Inch Glove Length, L Glove Size | CT2MVN CP25RLBlackUnsupported25 mil.GauntletRoughUnlinedButylNo2€168.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY CP14RL Chemical Resistant Glove, 14 mil Thick, 14 Inch Length, Rough, L Size, Black, 1 Pair
€121.91 /unit