EATON MB48P200BTS | BH4VXW

EATON MB48P200BTS Meter Breaker, 1-Phase, 120/240 VAC, 200A, 10 kA Interrupt

Item: BH4VXW Model: MB48P200BTS
Limited Availability
€2,389.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Breaker
Bus MaterialAluminum
Feed TypeTop/Bottom
Ground#6 AWG to 350 kcmil
Height6.3"
Interrupt Rating10 kAIC
Length24 3/5"
Main Circuit BreakerProvisions
Nema Enclosure RatingNEMA 3R
Number Of Circuits8
Number Of Jaws4
Number Of Sockets1
Phase1
TypeAll In Ones
Utility ApprovalsNY , Rochester Gas & Electric (RG&E)
Voltage120/240V
Warranty10 yrs.
Weight36.4 lbs.
Width14 4/5"

Product Variants

ProductModelHeightTypeAmpsMountingVoltagePhaseNumber Of WiresPrice
EATON MB1212L200BTSA | BH4VWZ MB1212L200BTSA25"All In Ones--120/240V1-€5,553.16
EATON MB1212L200BTS | BH4VXD MB1212L200BTS6 3/4"All In Ones--120/240V1-€2,584.59
EATON MB2040B200BTSBL | BH4VXE MB2040B200BTSBL32.38"All In Ones200A--1-€4,412.76
EATON MB2040B200BTS | BH4VXF MB2040B200BTS32.38"All In Ones200ASurface Mounting120/240V1-€3,449.10
EATON MB2040P200BTS | BH4VXG MB2040P200BTS32.38"All In Ones--120/240V1-€3,271.59
RFQ
EATON MB48B200BTSG | BH4VXH MB48B200BTSG7"All In Ones--120/240V1--
RFQ
EATON MB2040B200SD | BH4VXJ MB2040B200SD32.35"All In Ones--120/240V1-€6,043.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MB48P200BTS Meter Breaker, 1-Phase, 120/240 VAC, 200A, 10 kA Interrupt
€2,389.24 /unit