Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 96781M Coated Glove, M, Sandy, Foam Nitrile, 3/4, 1 Pair | CT2NNN

MCR SAFETY 96781M Coated Glove, M, Sandy, Foam Nitrile, 3/4, 1 Pair

Item: CT2NNN Model: 96781MCross Ref: 49DC28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Puncture Level0
ApplicationAgriculture, Carpentry, Mechanics, Warehousing, Bakeries
Base Coating MaterialFoam Nitrile
CoatingFoam Nitrile
Coating CoverageQuarter
Coating TextureSandy
Coating TypeDipped
ColorGray , Gray, Black
ConstructionSeamless Knit
Cuff StyleKnit , Knit Wrist
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove Length10"
Glove Length StyleStandard
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialNylon
Knit Material ColorGray
Latex-freeNo
Mfr. SeriesNinja 96781 Series
Min. Temp.Not Rated
Palm Coating MaterialFoam Nitrile
Silicone-freeNo
SizeM
Suggested Use EnvironmentDry/Light Oil
Thickness13 ga.
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Coating Coverage3/4
SeriesNinja 96781
Size- AlphaM
Size- Numeric8
StandardsEN388 4121

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK 92730HVXXL2XLPalm-KnitNo---12€119.82
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 96781M Coated Glove, M, Sandy, Foam Nitrile, 3/4, 1 Pair
€5.30 /pack