Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9673GWM Coated Glove, M, Sandy, Foam Nitrile, ANSI Abrasion Level 3, 12 Pack | CT2NNP

MCR SAFETY 9673GWM Coated Glove, M, Sandy, Foam Nitrile, ANSI Abrasion Level 3, 12 Pack

Item: CT2NNP Model: 9673GWMCross Ref: 48GH83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
CoatingFoam Nitrile
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorGray
Glove Length9 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorWhite
Latex-freeNo
Mfr. SeriesMEMPHIS 9673GW Series
Silicone-freeNo
SizeM
Sub-brandMemphis
Thickness13 ga.
Touchscreen CompatibleNo
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
StandardsEN388

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK 92730HVXXL2XLPalm-KnitNo---12€119.82
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9673GWM Coated Glove, M, Sandy, Foam Nitrile, ANSI Abrasion Level 3, 12 Pack
€54.85 /pack