Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 967315M Knit Gloves, Size M, Sandy, Foam Nitrile, Palm, Dipped, ANSI Abrasion Level 4, 12 PK | CT2QQU

MCR SAFETY 967315M Knit Gloves, Size M, Sandy, Foam Nitrile, Palm, Dipped, ANSI Abrasion Level 4, 12 PK

Item: CT2QQU Model: 967315MCross Ref: 55VT83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
CoatingFoam Nitrile
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Length9 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorGray
Latex-freeNo
Silicone-freeNo
SizeM
Sub-brandNxg
Thickness15 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Size- AlphaM
Size- Numeric8

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK 92730HVXXL2XLPalm-KnitNo---12€119.82
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 967315M Knit Gloves, Size M, Sandy, Foam Nitrile, Palm, Dipped, ANSI Abrasion Level 4, 12 PK
€68.64 /pack