Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9381XSRH Coated Glove, XS, ANSI Cut Level A9, Palm, Dotted, PVC, Steelcore II | CT2QAP

MCR SAFETY 9381XSRH Coated Glove, XS, ANSI Cut Level A9, Palm, Dotted, PVC, Steelcore II

Item: CT2QAP Model: 9381XSRHCross Ref: 26H830
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA9
Coating CoveragePalm
Coating MaterialPVC
Coating TextureSmooth
Coating TypeDotted
ConstructionSeamless Knit
CuffKnit
Cuff TypeKnitwrist
Double-dippedNo
Fda CompliantYes
Glove Coating ColorWhite
Glove Hand StyleRight Only
Glove TypeKnit
Hand Protection StyleGlove
Hand TypeRight Hand
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialSteelcore II
Knit Material ColorWhite
Latex-freeNo
Length9"
Liner/shell MaterialPolyester, Stainless Steel
Silicone-freeNo
SizeXS
Thickness7 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9381XSRH Coated Glove, XS, ANSI Cut Level A9, Palm, Dotted, PVC, Steelcore II
€26.83 /unit