Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9370KFL Cut-Resistant Gloves, L, Ansi Cut Level A4, Uncoated, Uncoated, Yellow, 12 PK | CT2PWR

MCR SAFETY 9370KFL Cut-Resistant Gloves, L, Ansi Cut Level A4, Uncoated, Uncoated, Yellow, 12 PK

Item: CT2PWR Model: 9370KFLCross Ref: 55VT61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA4
Coating MaterialUncoated
Coating TypeUncoated
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Hand StyleAmbidextrous
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialKevlar
Knit Material ColorYellow
Latex-freeNo
Length10"
Liner MaterialUnlined
PerformanceGeneral Purpose
Silicone-freeNo
SizeL
Thickness7 ga.
Touchscreen CompatibleNo
Cuff StyleKnit
Glove ConstructionSeamless Knit
Glove Length10"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9370KFL Cut-Resistant Gloves, L, Ansi Cut Level A4, Uncoated, Uncoated, Yellow, 12 PK
€125.60 /pack