Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9361S Coated Glove, S, Dotted, PVC, Kevlar, 12 Pack | CT2NQN

MCR SAFETY 9361S Coated Glove, S, Dotted, PVC, Kevlar, 12 Pack

Item: CT2NQN Model: 9361SCross Ref: 26J801
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA2
Coating CoveragePalm
Coating MaterialPVC
Coating TextureDotted
Coating TypeDotted
ConstructionSeamless Knit
CuffKnit
Cuff TypeKnitwrist
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove SizeSmall
Glove TypeKnit
Hand Protection StyleGlove
Hand TypePair
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialKevlar
Knit Material ColorYellow
Latex-freeNo
Length9 1/2"
PerformanceGeneral Purpose
Silicone-freeNo
SizeS
Thickness7 ga.
Touchscreen CompatibleNo
Cuff StyleKnit
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length9 1/2"
Glove PerformanceGeneral Purpose
Glove StyleKnit

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9361S Coated Glove, S, Dotted, PVC, Kevlar, 12 Pack
€76.28 /pack