Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9277NFXL Cut-Resistant Glove, Xl, Ansi Cut Level A7, Palm, Dipped, Nitrile, 12 PK | CT2PVP

MCR SAFETY 9277NFXL Cut-Resistant Glove, Xl, Ansi Cut Level A7, Palm, Dipped, Nitrile, 12 PK

Item: CT2PVP Model: 9277NFXLCross Ref: 801AZ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA7
Coating CoveragePalm And Fingertips
Coating MaterialNitrile
Coating TypeDipped
CuffKnit
Double-dippedNo
FeaturesHigh Visibility
Glove Coating ColorYellow
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialYarn
Pairs Per Package12
PerformanceBreathability, High Visibility
Reflective BackingYes
SizeXL
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionAbrasion Resistant, Puncture Resistant
Cuff StyleKnit
Glove Coating CoveragePalm
Glove FeaturesHigh Visibility
Glove StyleKnit
StandardsANSI/ISEA 105:2016, ASTM D3389-15, EN 388

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9277NFXL Cut-Resistant Glove, Xl, Ansi Cut Level A7, Palm, Dipped, Nitrile, 12 PK
€172.78 /pack