Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 92773L Coated Glove, L Glove Size, White, 1 Pair | CH6NFK 49JY75

MCR SAFETY 92773L Coated Glove, L Glove Size, White, 1 Pair

Item: CH6NFK Model: 92773LCross Ref: 49JY75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelA4
Coating MaterialPolyurethane , Smooth
ColorWhite
Fda CompliantNo
InsulatedNo
Length10"
MaterialHPPE
PerformanceHigh Dexterity
SizeL
Thickness15 ga.
Coating CoveragePalm
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Glove Coating ColorWhite
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorWhite
Silicone-freeNo
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.0657
Country of OriginCN

Product Variants

ProductModelSizeAnsi/isea Abrasion LevelColorAnsi/isea Cut LevelFda CompliantInsulatedMaterialPerformancePkg. Qty.Price
MCR SAFETY 92773M Coated Glove, M Glove Size, White, 1 Pair | CH6NFL 49JY73 92773MM4-A4NoNoHPPEHigh Dexterity1€9.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 92773L Coated Glove, L Glove Size, White, 1 Pair
€10.91 /pack