Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 92743BPM Coated Glove, M, Nitrile, HPPE, 12 Pack | CT2NMT

MCR SAFETY 92743BPM Coated Glove, M, Nitrile, HPPE, 12 Pack

Item: CT2NMT Model: 92743BPMCross Ref: 330XH6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA7
Coating CoveragePalm And Fingertips
Coating MaterialNitrile
Coating TextureFoam
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff TypeKnitwrist
Double-dippedNo
Fabric Weight13g
Fda CompliantYes
FeaturesDexterity, Touchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove SizeMedium
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorBlack, White
Latex-freeNo
Length11.02"
Lint-freeNo
Pairs Per Package12
PerformanceHigh Dexterity, General Purpose
Reflective BackingNo
Silicone-freeNo
SizeM
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionAbrasion Resistant, Puncture Resistant
Ansi/isea Abrasion Cycles2000
Ansi/isea Abrasion Level6
Ansi/isea Cut Load4613g
Ansi/isea Puncture Force197N
Ansi/isea Puncture Level5
Base Coating CoveragePalm
Cuff StyleKnit
En 388 Rating6A7X5X
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesDexterity, Touchscreen Compatible
Glove Length11.02"
Glove PerformanceGeneral Purpose, High Dexterity
Glove StyleKnit
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsANSI, ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 92743BPM Coated Glove, M, Nitrile, HPPE, 12 Pack
€179.28 /pack