Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 92721XS Cut-Resistant Glove, Xs, Ansi Cut Level A4, Palm, Polyurethane, 1 Pr | CT2PVT

MCR SAFETY 92721XS Cut-Resistant Glove, Xs, Ansi Cut Level A4, Palm, Polyurethane, 1 Pr

Item: CT2PVT Model: 92721XSCross Ref: 801C31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Coating CoveragePalm And Fingertips
Coating MaterialPolyurethane
CuffKnit
Glove Coating ColorBlack
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Knit MaterialYarn
Pairs Per Package1
PerformanceExcellent Dexterity
SizeXS
Thickness21 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionAbrasion Resistant, Puncture Resistant
Cuff StyleKnit
Glove Coating CoveragePalm
Glove PerformanceHigh Dexterity
Glove StyleKnit

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageKnit MaterialCoating TypeLatex-freeCoating TextureThicknessPkg. Qty.Price
CUT PRO 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 92754BPXXL2XLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 92748HVXXL2XLA4Palm And FingertipsYarnDottedNoDotted18 ga.2€13.10
CUT PRO 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 92728HVXXL2XLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 92713PUXXL2XLA4Palm And FingersYarnDippedNoSmooth13 ga.2€11.28
CUT PRO 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 92754BPLLA5Palm And FingertipsYarnDippedNoSmooth13 ga.2€9.66
CUT PRO 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 92728HVLLA2Palm And FingersYarnDippedNoFoam18 ga.1€13.63
CUT PRO 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 92748HVLLA4Palm And FingersYarnDippedNoDotted18 ga.1€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 92721XS Cut-Resistant Glove, Xs, Ansi Cut Level A4, Palm, Polyurethane, 1 Pr
€16.50 /pack