Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 919XL Mechanics Gloves, Size XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RTG

MCR SAFETY 919XL Mechanics Glove, Size XL, Full Finger, Goatskin, Padded Palm

Item: CT2RTG Model: 919XLCross Ref: 60HM67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back ColorGray
Back MaterialNylon, Spandex
CoatingUncoated
Coating CoverageUncoated
ColorGray, White
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoveragePalm Side
FeaturesPadded Palm
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherStandard
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knuckle Protection MaterialNeoprene
Leather Palm ProcessGrain
Liner MaterialUnlined
Liner StyleUnlined
Min. Temp.Not Rated
Oil-resistantNo
Pairs Per Package1
Palm MaterialGoatskin
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeXL
Size- Numeric10
StyleMechanics
Touchscreen CompatibleNo
Glove Back ColorGray
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Liner MaterialUnlined
Glove PerformanceHigh Dexterity
Glove StyleMechanics
Sold AsPair

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 919XL Mechanics Glove, Size XL, Full Finger, Goatskin, Padded Palm
€13.57 /unit