Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 900-14016 Thermoplastic Welding Rod, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 33 PK | CU2LWL

SEELYE 900-14016 Thermoplastic Welding Rod, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 33 Pack

Item: CU2LWL Model: 900-14016Cross Ref: 787PE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorOff White
For Maximum Material Thickness3/4"
Max. Operating Temp.575°F
Min. Operating Temp.500°F
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length48"
Rod ShapeRound
Rod Diameter3/16"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Maximum Material ThicknessRod Dia.ProcessColorMax. Operating Temp.Min. Operating Temp.Rod LengthRod ShapePkg. Qty.Price
SEELYE 900-14014 Thermoplastic Welding Rod, Round, 1/8 Inch x 48 Inch, Off-White, 1 lb, 25 PK | CU2LWK 900-140141/2"1/8"Plastic WeldingOff White575°F500°F48"Round25€26.58
SEELYE 900-14015 Thermoplastic Welding Rod, Round, 5/32 Inch x 48 Inch, Off-White, 1 lb, 54 PK | CU2LWM 900-140153/4"0.156"Plastic WeldingOff White575°F500°F48"Round54€26.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 900-14016 Thermoplastic Welding Rod, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 33 Pack
€28.14 /pack