Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 906M Mechanics Gloves, Size M, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RPX

MCR SAFETY 906M Mechanics Glove, Size M, Full Finger, Goatskin, Hook-and-Loop Cuff

Item: CT2RPX Model: 906MCross Ref: 26H839
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack, White, Yellow
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesId Panel, Reinforced Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialFoam
Latex-freeNo
Leather Palm ProcessGrain
Length9"
Liner MaterialUnlined
Max. Temp.500°F
Mfr. SeriesMCR SAFETY MULTI-TASK
Pairs Per Package1
Palm MaterialGoat Leather
PerformanceGeneral Purpose With Reinforced Thumb Crotch
Reflective BackingNo
Silicone-freeNo
SizeM
Stitching MaterialCotton, Polyester
StyleMechanics
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Cycles6350
Ansi/isea Abrasion Level4
Ansi/isea Heat Level4
Ansi/isea Puncture Force85.05N
En 388 Rating4XX3
En 407 Contact Heat Level15 sec.
Glove Back ColorBlack
Glove Back MaterialSpandex
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesID Panel, Reinforced Palm, Reinforced Thumb Crotch
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose With Reinforced Thumb Crotch
Glove StyleMechanics
Leather GradePremium
Maximum Temperature500°F
SeriesMCR Safety Multi-Task
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsANSI/ISEA 105:2016, EN388

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 906M Mechanics Glove, Size M, Full Finger, Goatskin, Hook-and-Loop Cuff
€33.58 /unit