Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 450-403543 Jobber Length Drill Bit, 9 mm Drill Bit Size, 102 mm Overall Length | CQ2ZUQ

GRAINGER 450-403543 Jobber Length Drill Bit, 9 mm Size, 102 mm Overall Length

Item: CQ2ZUQ Model: 450-403543Cross Ref: 45YF78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3543
Depth X Dia. Ratio7xd
Drill Length ClassJobber Length
FinishBright
Flute Length2 1/2"
Flute TypeSpiral
GradeGrade C2
MaterialCarbide
Max. Drilling Depth2.516"
Number Of Flutes2
Overall Length102 mm
Point Angle118°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Shank Dia.0.344"
Shank Length38 mm
Shank TypeStraight
Size9 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ConstructionSplit
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioShank LengthPrice
GRAINGER 434-001935B Jobber Length Drill Bit, #10 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZND 434-001935B0.1935Aluminum Titanium Nitride3/4"0.766"0.188"2 1/2"4xd1.719"€65.59
GRAINGER 434-001910B Jobber Length Drill Bit, #11 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZNE 434-001910B0.191Aluminum Titanium Nitride3/4"3/4"0.188"2 1/2"4xd1.719"€65.59
GRAINGER 434-001770B Jobber Length Drill Bit, #16 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZNF 434-001770B0.177Aluminum Titanium Nitride0.688"0.703"0.172"2 1/2"4xd1.781"€46.63
GRAINGER 434-001610B Jobber Length Drill Bit, #20 Drill Bit Size, 2 1/2 Inch Overall Length, Carbide | CQ2ZNG 434-001610B0.161Aluminum Titanium Nitride5/8"0.641"0.156"2 1/2"4xd1.844"€37.15
GRAINGER 434-001590B Jobber Length Drill Bit, #21 Drill Bit Size, 2 1/2 Inch Overall Length, Carbide | CQ2ZNH 434-001590B0.159Aluminum Titanium Nitride0.688"0.703"0.156"2 1/2"4xd1.781"€46.63
GRAINGER 434-001495B Jobber Length Drill Bit, #25 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZNJ 434-001495B0.1495Aluminum Titanium Nitride5/8"0.672"0.141"2 1/2"4xd1.812"€46.63
GRAINGER 434-001405B Jobber Length Drill Bit, #28 Drill Bit Size, 2 Inch Overall Length | CQ2ZNK 434-001405B0.1405Aluminum Titanium Nitride5/8"0.641"1/8"2"4xd1.344"€46.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 450-403543 Jobber Length Drill Bit, 9 mm Size, 102 mm Overall Length
€96.18 /unit