Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 903XL Mechanics Gloves, Size XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RTD

MCR SAFETY 903XL Mechanics Glove, Size XL, Full Finger, Goatskin, Hook-and-Loop Cuff

Item: CT2RTD Model: 903XLCross Ref: 26H693
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesID Panel, Padded Knuckles, Reinforced Palm
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialFoam
Latex-freeNo
Leather Palm ProcessGrain
Length13"
Liner MaterialUnlined
Mfr. SeriesMCR SAFETY MULTI-TASK
Pairs Per Package1
Palm MaterialGoat Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeXL
Stitching MaterialCotton, Polyester
StyleMechanics
Touchscreen CompatibleNo
Glove Back ColorBlack
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Length13"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Sold AsPair

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 903XL Mechanics Glove, Size XL, Full Finger, Goatskin, Hook-and-Loop Cuff
€26.18 /unit