Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 6632XXL Chemical Resistant Glove, 12 Inch Length, Grain, 2XL Size, Blue, Gen Purpose, 1 Pair | CT2MWW

MCR SAFETY 6632XXL Chemical Resistant Glove, 12 Inch Length, Grain, 2XL Size, Blue, Gen Purpose, 1 Pair

Item: CT2MWW Model: 6632XXLCross Ref: 48GG67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Accelerator FreeNo
Anti-staticNo
BiodegradableNon Biodegradable
Chlorinated/non ChlorinatedNon Chlorinated
Coating CoverageFull
Coating FinishSandy
ColorBlue
ConstructionRubber
Cuff StyleGauntlet
Dual LayerYes
Glove Coating ColorBlue
Glove Hand StyleLeft And Right Hand
Glove MaterialPVC
Glove StyleChemical
Glove Texture LocationFull
InsulatedNo
Latex-freeNo
Length12"
Liner MaterialCotton
Silicone-freeNo
Sterile/non-sterileNon Sterile
Supported/unsupportedSupported
TextureGrain
ThicknessNot Available
Touchscreen CompatibleNo
Triple LayerYes
Wear-indicatingNo
Additional Hazard ProtectionChemical Resistant
Chemical Glove FeaturesTriple Dip
En 388 Impact RatedNo
Glove Coating CoverageFull
Glove Coating FinishSandy
Glove ConstructionRubber
Glove Length12"
Glove Liner MaterialCotton
Glove MaterialsPVC
Glove Size2XL
Glove ThicknessNot Rated
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelColorSupported/unsupportedThicknessCuff StyleTextureLiner MaterialGlove MaterialDual LayerPkg. Qty.Price
MCR SAFETY 6852M Chemical Resistant Glove, 12 Inch Glove Length, Smooth, M Glove Size, Blue, 12 Pack | CT2MVG 6852M--------1-
RFQ
MCR SAFETY MG9645XXL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, 2XL Glove Size, 12 Pack | CT2MVH MG9645XXLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645L Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, L Glove Size, 12 Pack | CT2MVJ MG9645LBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645M Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, M Glove Size, 12 Pack | CT2MVK MG9645MBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645S Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, S Glove Size, 12 Pack | CT2MVL MG9645SBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645XL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, XL Glove Size, 12 Pack | CT2MVM MG9645XLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY CP25RL Chemical Resistant Glove, 25 mil Glove Thick, 14 Inch Glove Length, L Glove Size | CT2MVN CP25RLBlackUnsupported25 mil.GauntletRoughUnlinedButylNo2€168.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 6632XXL Chemical Resistant Glove, 12 Inch Length, Grain, 2XL Size, Blue, Gen Purpose, 1 Pair
€10.95 /unit