Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 500RJHL Rain Jacket With Hood, L, Yellowith Green, Snaps, Polyurethane, 2 Pockets, Hip Length | CT2QLF

MCR SAFETY 500RJHL Rain Jacket With Hood, L, Yellowith Green, Snaps, Polyurethane, 2 Pockets, Hip Length

Item: CT2QLF Model: 500RJHLCross Ref: 3ZET5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Closure TypeSnaps
ColorGreen, Yellow
GenderMen
IncludesDrawstring Hood
Length31 1/2"
Lining MaterialPolyester
MaterialPolyurethane
Number Of Inside Pockets0
Number Of Outside Pockets2
SizeL
Thickness0.28 mm
ClosureSnaps

Shipping Info:

Ship weight (kg) 0.4199
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeMaterialColorNumber Of Outside PocketsNumber Of Inside PocketsLining MaterialThicknessPrice
MCR SAFETY 500RJHX2 Rain Jacket With Hood, 2Xl, Yellowith Green, Snaps, Polyurethane, 2 Pockets, Hip Length | CT2QLE 500RJHX22XLPolyurethaneGreen, Yellow2-Polyester0.28 mm€88.17
MCR SAFETY 500RJHXL Rain Jacket With Hood, Xl, Yellowith Green, Snaps, Polyurethane, 2 Pockets, Hip Length | CT2QLG 500RJHXLXLPolyurethaneGreen, Yellow2-Polyester0.28 mm€88.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 500RJHL Rain Jacket With Hood, L, Yellowith Green, Snaps, Polyurethane, 2 Pockets, Hip Length
€97.58 /unit