Flat Shipping

Flat Shipping at €24.99 + VAT

3M 22033 Hot Melt Applicator 1 x 3 5.5to7.5lb./hr. | AC2EBB 2JCD6

3M 7000121615 22033 Glue Gun, PG II with Speedloader, Corded, 7.5 lb/hr, Finger Trigger Actuator

Item: AC2EBB Model: 7000121615Cross Ref: 2JCD6 / 22033
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,508.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Melt Applicator PG II
Glue Stick Capacity1" x 3"
Operating Temp.385°F
Output5.5 lbs./hr. to 7.5 lbs./hr.
Switch TypeTrigger
TypeWith Speedloader Cartridge Feed
Voltage120V AC

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)15.24
Ship length (cm)53.09
Ship width (cm)41.91
HS code8479899899
Country of OriginUS

Product Variants

ProductModelVoltageOperating Temp.Compatible FormatOperation StyleGlue Stick CapacityPower SourceCompatible Glue Stick Dia.Temperature Set PointsPrice
3M 89396 Hot Melt Applicator 1 x 3 5.5 To 7.5lb./hr. | AC2EAD 2JBN6 7000121605120V AC265°F--1" x 3"---€2,720.69
3M 82277 Hot Melt Applicator Bench Mount Pg Ii | AC2EAR 2JBX3 7010329939--------€1,638.13
3M 89395 Hot Melt Applicator 1 x 3 6 Lb./hr. | AC2EAW 2JCA9 7000121604120V AC265°F--1" x 3"---€2,778.05
3M 82278 Hot Melt Applicator Pedal And Guard | AC2EBA 2JCD4 82278--------€1,365.77
3M AE GEN II Hot Melt Applicator, AEII, Corded, 4 lb/hr, Finger Trigger Actuator, Manual Feed, 120V | CN2RHN AE II / 1VAK8 7100278995--Smooth SticksFinger Trigger----€219.12
3M TC/TC-Q GEN II Hot Melt Applicator, Corded, 2.6 lb/hr, Palm Lever Actuator, Manual Feed, 110 to 230 V | CN2RHP POLYGUN LT / 4YX13 7100278633--------€282.29
3M TC/TC-Q GEN II Hot Melt Applicator, TC/TC-Q, Corded, 3.5 lb/hr, Palm Lever Actuator, Manual Feed | CN7VLG 7100278634110-230V-Quadrack SticksPalm Lever-Corded5/8"380°F€285.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000121615 22033 Glue Gun, PG II with Speedloader, Corded, 7.5 lb/hr, Finger Trigger Actuator
€2,508.29 /unit