Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 4840KL Welding Leather Glove, Straight Thumb, Gauntlet Cuff, Premium, White Goatsk Inch | CT2TWX

MCR SAFETY 4840KL Welding Leather Glove, Straight Thumb, Gauntlet Cuff, Premium, White Goatsk Inch Size

Item: CT2TWX Model: 4840KLCross Ref: 60HP57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€499.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelA4
Ansi/isea Puncture Level3
ApplicationMIG, TIG
Backing ColorWhite
Backing MaterialGoat Leather
ColorBrown, White
ConstructionCut And Sewn
Cuff ColorRusset
Cuff Length6"
Cuff MaterialLeather
Cuff StyleGauntlet
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove MaterialGoatskin
Grade Of LeatherPremium
InsulatedNo
Leather ColorWhite, Russet
Leather Glove StyleWork
Leather Palm ProcessGrain
Liner MaterialKevlar
Max. Temp.392°F
Palm MaterialGoatskin
SizeL
Stitching MaterialKevlar
Thumb StyleStraight
Additional Hazard ProtectionAbrasion Resistant, Cut Resistant, Heat Resistant, Puncture Resistant
Ansi/isea Cut Load1500g
Ansi/isea Puncture Force60N
Brand And SeriesMCR Safety 4840K
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove Backing MaterialWhite Goatskin
Glove ConstructionCut and Sewn
Glove MaterialsGoatskin
Glove SizeL
StandardsANSI/ISEA 105:2016, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388

Shipping Info:

Ship weight (kg) 2.6438
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 4840KL Welding Leather Glove, Straight Thumb, Gauntlet Cuff, Premium, White Goatsk Inch Size
€499.97 /unit