Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 4600XXL Welding Gloves, Stick, 2XL/11, PK 12, Wing Thumb, Gauntlet Cuff, Premium, Blue Cowhide | CT2TYF

MCR SAFETY 4600XXL Welding Gloves, Stick, 2XL/11, PK 12, Wing Thumb, Gauntlet Cuff, Premium, Blue Cowhide

Item: CT2TYF Model: 4600XXLCross Ref: 26K824
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€415.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion Level4
Ansi/isea Puncture Level5
ApplicationStick
Backing ColorBlue
Backing MaterialCowhide
ColorBlue
ConstructionCut And Sewn
Cuff ColorBlue
Cuff Length5 1/4"
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeA
Glove MaterialCowhide
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Insulating MaterialJersey
Leather ColorBlue
Leather Glove Liner TypeCotton Jersey Liner
Leather Glove StyleWork
Leather Palm ProcessSplit
Liner MaterialCotton Jersey
Max. Temp.390°F
Oil-resistantNo
Palm MaterialCowhide
Reflective BackingNo
Reinforcement CoverageReinforced Palm
Rope Channel ReinforcementNo
Size2XL
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 4600XXL Welding Gloves, Stick, 2XL/11, PK 12, Wing Thumb, Gauntlet Cuff, Premium, Blue Cowhide
€415.60 /pack