Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 3430XL Leather Gloves, Size XL, Sasquatch Leather, Premium, Glove, Full Finger, Brown, 12 PK | CT2UGU

MCR SAFETY 3430XL Leather Gloves, Size XL, Sasquatch Leather, Premium, Glove, Full Finger, Brown, 12 PK

Item: CT2UGU Model: 3430XLCross Ref: 801C11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€293.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorBrown
Back MaterialSasquatch Leather
Cuff StyleSlip On
Double PalmNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove Length9 3/4"
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeHeat Resistant
Includes Reinforced Thumb CrotchNo
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessSplit
MaterialSasquatch Leather
Max. Temp.284°F
Mfr. SeriesSasquatch Series
Oil-resistantNo
Pairs Per Package12
Palm ColorBrown
Palm MaterialSasquatch Leather
Palm StyleSingle Layer
SizeXL
Stitching MaterialKevlar
Thumb StyleKeystone
Additional Hazard ProtectionAbrasion Resistant, Puncture Resistant
Glove Back ColorBrown
Glove Back MaterialSasquatch Leather
Glove ConstructionCut and Sewn
Glove Palm MaterialSasquatch Leather
Oil ResistantNo
Sold AsPair
StandardsANSI/ISEA 105:2016, ASTM F1060 - 18

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThumb StyleSizeCuff StyleGrade Of LeatherLeather Coverage StylePalm MaterialFeaturesAnsi/isea Cut LevelPkg. Qty.Price
MCR SAFETY MU3624XXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWG MU3624XXLWing2XLShirred Slip OnPremiumFull LeatherGoat LeatherPadded Palm-1€50.28
MCR SAFETY MU3624GXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWH MU3624GXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.28
MCR SAFETY MU3624GKXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWJ MU3624GKXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded PalmA42€65.01
MCR SAFETY MU3213DPXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWK MU3213DPXXLKeystone2XLShirred Slip OnStandardFull LeatherCowhide--2€25.77
MCR SAFETY MU3624KXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWL MU3624KXXLWing2XLShirred Slip OnPremiumFull LeatherGoat Leather-A41€56.52
MCR SAFETY MU3213DPXXXL Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWM MU3213DPXXXLKeystone3XLShirred Slip OnStandardFull LeatherCowhide--2€25.04
MCR SAFETY MU3624GL Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWN MU3624GLWingLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 3430XL Leather Gloves, Size XL, Sasquatch Leather, Premium, Glove, Full Finger, Brown, 12 PK
€293.77 /pack