Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 3224M Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Unlined, Wing Thumb, 12 PK | CT2TTG

MCR SAFETY 3224M Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Unlined, Wing Thumb, 12 PK

Item: CT2TTG Model: 3224MCross Ref: 26K844
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Back ColorBeige
Back MaterialCowhide
Cuff StyleShirred Slip On
Double PalmNo
Finger CoverageFull Finger
Glove CutGunn
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialUnlined
MaterialCowhide
Mfr. SeriesROAD HUSTLER 3224 Series
Oil-resistantNo
Palm ColorBeige
Palm MaterialCowhide
Reflective BackingNo
SizeM
Stitching MaterialKevlar
Thumb StyleWing
Additional Hazard ProtectionNone
Glove Back ColorBeige
Glove Back MaterialCowhide
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Leather GradePremium
Oil ResistantNo
SeriesRoad Hustler 3224
Size- AlphaM
Size- Numeric8

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThumb StyleSizeCuff StyleGrade Of LeatherLeather Coverage StylePalm MaterialFeaturesAnsi/isea Cut LevelPkg. Qty.Price
MCR SAFETY MU3624XXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWG MU3624XXLWing2XLShirred Slip OnPremiumFull LeatherGoat LeatherPadded Palm-1€50.28
MCR SAFETY MU3624GXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWH MU3624GXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.28
MCR SAFETY MU3624GKXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWJ MU3624GKXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded PalmA42€65.01
MCR SAFETY MU3213DPXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWK MU3213DPXXLKeystone2XLShirred Slip OnStandardFull LeatherCowhide--2€25.77
MCR SAFETY MU3624KXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWL MU3624KXXLWing2XLShirred Slip OnPremiumFull LeatherGoat Leather-A41€56.52
MCR SAFETY MU3213DPXXXL Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWM MU3213DPXXXLKeystone3XLShirred Slip OnStandardFull LeatherCowhide--2€25.04
MCR SAFETY MU3624GL Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWN MU3624GLWingLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 3224M Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Unlined, Wing Thumb, 12 PK
€283.66 /pack