Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 22JJ48 Safety Glasses, Anti-Fog /Anti-Scratch, Eye Socket Foam Lining, Wraparound Frame, Black | CT2TET

MCR SAFETY 22JJ48 Safety Glasses, Anti-Fog /Anti-Scratch, Eye Socket Foam Lining, Wraparound Frame, Black

Item: CT2TET Model: 22JJ48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorBlack
Arm MaterialPolycarbonate
Arm Tip TypeBayonet
Dielectric ProtectionNo
Eyewear SizeM
Foam LinedEye Socket Foam Lining
For Small Heads DesignationNot Rated
Frame ColorBlack
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFull Frame
GenderUnisex
IncludesClosed Cell Foam Lining
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningYes
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialThermoplastic Rubber
Padding LocationsPadded Arms, Padded Nose Piece
Photochromatic LensNo
Polarized LensNo
Sub-brandReaper(Tm)
Ultra-violet Scale Protection DesignationU3-7
X-ray DetectableYes
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Scratch
SeriesRP2 Series
StandardsANSI Z87+, CAN/CSA Z94.3, CE EN166

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelArm ColorFrame TypeFrame ColorLens CoatingEyewear SizeMetal DetectableX-ray DetectableDielectric ProtectionPrice
MCR SAFETY CL5H15PF Safety Glasses, Anti-Fog /Anti-Scratch, Brow And Eye Socket Foam Lining, Wraparound Frame | CT2TEL CL5H15PFClearHalf FrameClearAnti Fog, Anti ScratchUniversalNoNoNo€13.95
MCR SAFETY CL5H10PF Safety Glasses, Anti-Fog /Anti-Scratch, Brow And Eye Socket Foam Lining, Wraparound Frame | CT2TEM CL5H10PFClearHalf FrameClearAnti Fog, Anti ScratchUniversalNoNoNo€14.06
MCR SAFETY CL5H25PF Safety Glasses, Anti-Fog /Anti-Scratch, Brow And Eye Socket Foam Lining, Wraparound Frame | CT2TEN CL5H25PFClearHalf FrameClearAnti Fog, Anti ScratchUniversalNoNoNo€14.06
MCR SAFETY OG220PF420 Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Otg Frame, Half-Frame, Black | CT2TEP OG220PF420LimeHalf FrameBlackAnti Fog, Anti ScratchUniversalNoNoNo€14.61
MCR SAFETY OG220DC Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Otg Frame, Half-Frame, Black | CT2TEQ OG220DCLimeHalf FrameBlackAnti Fog, Anti ScratchUniversalNoNoNo€24.66
MCR SAFETY HK310PF Safety Glasses, Anti-Fog /Anti-Scratch, Eye Socket Foam Lining, Traditional Frame, Clear | CT2TER HK310PFClearFramelessClearAnti Fog, Anti ScratchMNoNoNo€11.96
MCR SAFETY MP110DC Safety Glasses, Anti-Fog /Anti-Scratch, Half-Frame | CT2TEV MP110DCBlackHalf FrameBlackAnti Fog, Anti ScratchUniversalNoNoNo€19.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 22JJ48 Safety Glasses, Anti-Fog /Anti-Scratch, Eye Socket Foam Lining, Wraparound Frame, Black
€13.79 /unit