Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 1965XXL Leather Gloves, Size 2XL, Premium, Work Glove, Pigskin, Wing Thumb, Safety Cuff, 12 PK | CT2CHP

MCR SAFETY 1965XXL Leather Gloves, Size 2XL, Premium, Work Glove, Pigskin, Wing Thumb, Safety Cuff, 12 PK

Item: CT2CHP Model: 1965XXLCross Ref: 26K684
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Tested
ApplicationAutomotiv Assembly, Utilities, Farming, Iron Work, Mining, Pipe Fitting, Stamping, Steel Work
Back ColorBlue, Red
Back MaterialCotton
Color FamilyBlue
ConstructionCut And Sewn
Cuff Length2 1/2"
Cuff StyleSafety
En 388 Impact RatedNo
Finger CoverageFull Finger
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove Insulation MaterialThermosock
Glove MaterialsPigskin
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibilityNo
IncludesLeather Knuckle Strap
Includes Double PalmNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedYes
Insulation MaterialThermosock
Leather ColorBeige
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather Palm ProcessGrain
Liner MaterialThermosock
Low-profile Impact ProtectionNo
Mfr. SeriesARTIC JACK Series
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorGray
Palm MaterialPig Leather
Reflective BackingNo
Rope Channel ReinforcementNo
Size2XL
Size- Numeric11
Stitching MaterialCotton, Polyester
Stitching TypeStandard
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
WindproofNo
Glove Back MaterialCotton
Glove ConstructionCut and Sewn
Minimum TemperatureNot Rated

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThumb StyleSizeCuff StyleGrade Of LeatherLeather Coverage StylePalm MaterialFeaturesAnsi/isea Cut LevelPkg. Qty.Price
MCR SAFETY MU3624XXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWG MU3624XXLWing2XLShirred Slip OnPremiumFull LeatherGoat LeatherPadded Palm-1€50.28
MCR SAFETY MU3624GXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWH MU3624GXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.28
MCR SAFETY MU3624GKXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWJ MU3624GKXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded PalmA42€65.01
MCR SAFETY MU3213DPXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWK MU3213DPXXLKeystone2XLShirred Slip OnStandardFull LeatherCowhide--2€25.77
MCR SAFETY MU3624KXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWL MU3624KXXLWing2XLShirred Slip OnPremiumFull LeatherGoat Leather-A41€56.52
MCR SAFETY MU3213DPXXXL Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWM MU3213DPXXXLKeystone3XLShirred Slip OnStandardFull LeatherCowhide--2€25.04
MCR SAFETY MU3624GL Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWN MU3624GLWingLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 1965XXL Leather Gloves, Size 2XL, Premium, Work Glove, Pigskin, Wing Thumb, Safety Cuff, 12 PK
€202.37 /pack