Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51690.013.0075 Tap Sheet Metal Screw Oval #6-20 3/4 Inch PK100 | AG2HDL 31JN55

GRAINGER U51690.013.0075 Tapping Sheet Metal Screw, 3/4 In Lg., 0.128 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, Oval, Pln, 100 Pk

Item: AG2HDL Model: U51690.013.0075Cross Ref: 31JN55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.262"
Head Height0.128"
Head TypeOval
Length3/4"
MaterialStainless Steel
Point TypeAB
Screw Size#6
System Of MeasurementImperial
Tip TypePointed
TypeStandard

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead AnglePkg. Qty.Price
APPROVED VENDOR 1WB28 Metal Screw Oval #4 3/8 Inch Length - Pack Of 100 | AB3YRD 1WB28#4#1AStandardPointedGrade 18-882°100€6.95
APPROVED VENDOR 1WB30 Metal Screw Oval #4 1/2 Inch Length - Pack Of 100 | AB3YRF 1WB30#4#1---Grade 18-882°100€7.90
APPROVED VENDOR 1WB33 Metal Screw Oval #4 5/8 Inch Length - Pack Of 100 | AB3YRG 1WB33#4#1AStandardPointedGrade 18-882°100€4.30
APPROVED VENDOR 1WB35 Metal Screw Oval #4 3/4 Inch Length - Pack Of 100 | AB3YRH 1WB35#4#1AStandardPointedGrade 18-882°100€9.47
APPROVED VENDOR 1WB37 Metal Screw Oval #4 1 Inch Length - Pack Of 100 | AB3YRJ 1WB37#4#1---Grade 18-882°100€10.77
APPROVED VENDOR 1WB39 Metal Screw Oval #6 3/8 Inch Length - Pack Of 100 | AB3YRK 1WB39#6#2AStandardPointedGrade 18-882°100€8.31
APPROVED VENDOR 1WB43 Metal Screw Oval #6 5/8 Inch Length - Pack Of 100 | AB3YRM 1WB43#6#2---Grade 18-882°100€9.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51690.013.0075 Tapping Sheet Metal Screw, 3/4 In Lg., 0.128 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, Oval, Pln, 100 Pk
€7.58 /unit