Flat Shipping

Flat Shipping at €24.99 + VAT

MCKINNEY 3½x3½ 1458 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded | CT2MKY

MCKINNEY 3½x3½ 1458 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded

Item: CT2MKY Model: 3½x3½ 1458 26DCross Ref: 443L94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Hinge
Bearing TypeSleeve
CornersRound
Door Leaf Width1 1/4"
FinishSatin Chrome
Frame Leaf Width1 1/4"
HardwareYes
Holes Per Leaf3
Ligature ResistantNo
Load Capacity150 lbs.
MaterialSteel
MountingScrew On
Pin Dia.3/25"
Pin MaterialSteel
Pin TypeBarrel
Range Of Motion180°

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingFinishHoles Per LeafBearing TypeFrame Leaf WidthLoad CapacityMaterialFrame Leaf ThicknessPkg. Qty.Price
MCKINNEY 3½x3 1/2 1414 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded | CT2MKX 3½x3 1/2 1414 26DScrew OnBright Chrome3Sleeve1 1/4"150 lbs.Steel-1€4.05
MCKINNEY 3½x3½ 1458 3 Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded | CT2MKZ 3½x3½ 1458 3Screw OnBright Brass3Sleeve1 1/4"150 lbs.Steel-1€5.87
MCKINNEY 3½x3½ 1400 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CT2MLA 3½x3½ 1400 26DScrew OnSatin Chrome3Sleeve1 1/4"150 lbs.Steel-1€3.64
MCKINNEY 4x4 1400 26D Butt Hinge, 4 Holes per Leaf, 1 1/2 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CT2MLB 4x4 1400 26DScrew OnSatin Chrome4Sleeve1 1/2"150 lbs.Steel-1€4.22
MCKINNEY 4 1/2X4 1/2 MP79 26D Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 2 1/4 Inch Door Leaf Width | CT2MLC 4 1/2X4 1/2 MP79 26DFull MortiseDull4Plain2 1/4"250 lbs.-0.134"1€8.83
MCKINNEY 4 1/2X4 1/2 MPS60 26D Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 2 1/4 Inch Door Leaf Width | CT2MLD 4 1/2X4 1/2 MPS60 26DFull MortiseDull4Plain2 1/4"250 lbs.-0.134"1€19.73
MCKINNEY 4 1/2X4 1/2 MPB79 26D NRP Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 2 1/4 Inch Door Leaf Width | CT2MLE 4 1/2X4 1/2 MPB79 26D NRPFull MortiseDull4Ball2 1/4"250 lbs.-0.134"1€10.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCKINNEY 3½x3½ 1458 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded
€6.67 /unit