Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MAYHEW 50578 Hollow Punch Round Steel 50mm x 1-11/16 In | AB7WFE 24D632

MAYHEW TOOLS 50578 Hollow Punch Round Steel 50mm x 1-11/16 In

Item: AB7WFE Model: 50578Cross Ref: 24D632
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHollow Punch
ConstructionBlack Oxide Alloy Steel
DesignRound
Length1.688"
MaterialAlloy Steel
Tether CapableNot Tether Capable
Tip Size50 mm
Container TypeBag
Creates Hole Diameter50 mm
Grip StylePlain
Material ApplicationsCloth, Gasket Metal, Light Sheet Metal, Vinyl
Measurement TypeMetric
Overall Length2 1/4"
Punch TypeHollow Punch
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)12.19
Ship length (cm)33.53
Ship width (cm)17.27
HS code8205595560
Country of OriginFR

Product Details:

    • Characteristics: Dual Cutting Heads

Product Variants

ProductModelTip SizeMaterialConstructionDesignTether CapablePrice
MAYHEW 50550 Hollow Punch Round Steel 2mm x 1-1/8 In | AB7WEE 24D609 505502 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€21.31
MAYHEW 50551 Hollow Punch Round Steel 3mm x 1-1/8 In | AB7WEF 24D610 505513 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€21.07
MAYHEW 50553 Hollow Punch Round Steel 5mm x 1-1/8 In | AB7WEG 24D611 505535 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.03
MAYHEW 50555 Hollow Punch Round Steel 7mm x 1-1/8 In | AB7WEH 24D612 505557 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€21.82
MAYHEW 50556 Hollow Punch Round Steel 8mm x 1-1/8 In | AB7WEJ 24D613 505568 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.35
MAYHEW 50558 Hollow Punch Round Steel 10mm x 1-1/8 In | AB7WEK 24D614 5055810 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.28
MAYHEW 50559 Hollow Punch Round Steel 12mm x 1-1/8 In | AB7WEL 24D615 5055912 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 50578 Hollow Punch Round Steel 50mm x 1-11/16 In
€55.23 /unit