Flat Shipping

Flat Shipping at €24.99 + VAT

MAXXIMA AX10YG-KIT Clearance Light Led Amber 2-1/2 Inch Diameter | AD2UVJ 3UKN8

MAXXIMA AX10YG-KIT Clearance Light Led Amber 2-1/2 Inch Diameter

Item: AD2UVJ Model: AX10YG-KITCross Ref: 3UKN8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Marker Light
Amps Drawn80 mA
Base MaterialPolycarbonate
ColorAmber
Diameter2 1/2"
Height3/4"
Housing MaterialPolycarbonate
Lamp TypeLED
Lens DesignRound
Lens MaterialPolycarbonate
MountingGrommets
Mounting TypeGrommets
Power Source12V DC
Current80 mA
Electrical ConnectionPigtail
Includes Electrical ConnectionElectrical Connection Included
Ip RatingIP67
Light ColorAmber
Light TypeClearance Light
Lighting TechnologyLED
Mount StyleSurface
Mount TypeGrommet
Operating Voltage12V DC
Overall Diameter2 1/2"
Sae Lens CodeP2
ShapeRound
StandardsFMVSS 108
Vehicle Class1, 2, 3, 4, 5, 6, 7, 8

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)2.54
HS code8512202040
Country of OriginTW

Product Variants

ProductModelMountingColorHousing MaterialMounting TypeAmps DrawnLens DesignLens MaterialBase MaterialPrice
MAXXIMA 3JYC3 Clearance Light Led Red Surface Oval 3 L | AC9UBL 3JYC3SurfaceRedPolycarbonateSurface40 mAOvalPolycarbonatePolycarbonate€11.78
MAXXIMA 3JYC5 Clearance Light Led Amber Surf Oval 3 L | AC9UBM 3JYC5SurfaceAmberPolycarbonateSurface40 mAOvalPolycarbonatePolycarbonate€14.97
MAXXIMA 3JYD6 Clearance Light Led Red Surface Oval 4 L | AC9UBP 3JYD6SurfaceRedPolycarbonateSurface110 mAOvalPolycarbonatePolycarbonate€18.81
MAXXIMA 3JYD8 Clearance Light Led Amber Surf Oval 4 L | AC9UBR 3JYD8SurfaceAmberPolycarbonateSurface110 mAOvalPolycarbonatePolycarbonate€18.42
MAXXIMA 3LXF5 Clearance Light Led Red Rectangular 3-3/16 L | AD2AEN 3LXF5SurfaceRedPolycarbonateSurface50 mARectangularPolycarbonatePolycarbonate€14.96
MAXXIMA 3LXF7 Clearance Light Led Amber Rectangular 3-3/16 L | AD2AEQ 3LXF7SurfaceAmberPolycarbonateSurface50 mARectangularPolycarbonatePolycarbonate€15.26
MAXXIMA 3LXF9 Clearance Light Led Red Surf Rectangular 2-1/2l | AD2AET 3LXF9SurfaceRedPolycarbonateSurface40 mARectangularPolycarbonatePolycarbonate€12.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXXIMA AX10YG-KIT Clearance Light Led Amber 2-1/2 Inch Diameter
€16.55 /unit