Flat Shipping

Flat Shipping at €24.99 + VAT

MAXXIMA 3JYC3 Clearance Light Led Red Surface Oval 3 L | AC9UBL

MAXXIMA 3JYC3 Clearance Light Led Red Surface Oval 3 L

Item: AC9UBL Model: 3JYC3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Marker Light
Amps Drawn40 mA
Base MaterialPolycarbonate
ColorRed
FinishChrome Plated
Height7/8"
Housing MaterialPolycarbonate
Lamp TypeLED
Length3"
Lens DesignOval
Lens MaterialPolycarbonate
MountingSurface
Mounting TypeSurface
Power Source12V DC
Width2"
Current40 mA
FeaturesFor Use In Sleeper Cab and Air Cleaner Panels
Includes Electrical ConnectionElectrical Connection Included
Installation TypePermanent
Light ColorRed
Light TypeClearance Light
Lighting TechnologyLED
Mount StyleSurface
Mount TypeHole
Operating Voltage12.8V DC
Overall Depth5/8"
Overall Height2"
Overall Width3"
ShapeOval
StandardsSAE J592E

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)2.54
HS code8512202040
Country of OriginKR

Product Variants

ProductModelMountingColorHousing MaterialMounting TypeAmps DrawnLens DesignLens MaterialBase MaterialPrice
MAXXIMA 3JYC5 Clearance Light Led Amber Surf Oval 3 L | AC9UBM 3JYC5SurfaceAmberPolycarbonateSurface40 mAOvalPolycarbonatePolycarbonate€14.97
MAXXIMA 3JYD6 Clearance Light Led Red Surface Oval 4 L | AC9UBP 3JYD6SurfaceRedPolycarbonateSurface110 mAOvalPolycarbonatePolycarbonate€18.81
MAXXIMA 3JYD8 Clearance Light Led Amber Surf Oval 4 L | AC9UBR 3JYD8SurfaceAmberPolycarbonateSurface110 mAOvalPolycarbonatePolycarbonate€18.42
MAXXIMA 3LXF5 Clearance Light Led Red Rectangular 3-3/16 L | AD2AEN 3LXF5SurfaceRedPolycarbonateSurface50 mARectangularPolycarbonatePolycarbonate€14.96
MAXXIMA 3LXF7 Clearance Light Led Amber Rectangular 3-3/16 L | AD2AEQ 3LXF7SurfaceAmberPolycarbonateSurface50 mARectangularPolycarbonatePolycarbonate€15.26
MAXXIMA 3LXF9 Clearance Light Led Red Surf Rectangular 2-1/2l | AD2AET 3LXF9SurfaceRedPolycarbonateSurface40 mARectangularPolycarbonatePolycarbonate€12.68
MAXXIMA 3LXG2 Clearance Light Led Amber Rectangular 2-1/2 L | AD2AEU 3LXG2SurfaceAmberPolycarbonateSurface40 mARectangularPolycarbonatePolycarbonate€11.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXXIMA 3JYC3 Clearance Light Led Red Surface Oval 3 L
€17.39 /unit