HUB CITY 0220-04018 | AK7EUW

HUB CITY 0220-04018 Bevel Gear Drive, 22 HP, 1.375 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AK7EUW Model: 0220-04018
In Stock

Get it by Wednesday, Jun 11

€2,722.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size88
Gear TypeStraight Bevel
Housing Height8 3/16"
Housing Length11 21/32"
Housing MaterialCast Iron
Housing Width9 13/16"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm22 hp
Input StyleShaft
Max. Input Hp22 hp
Mounting TypeC, F
No. Of Gear Reductions1
Output Dia.1 3/8"
Output Rpm575 RPM
Output ShaftShaft
Output Shaft DirectionLeft Or Right
Output Torque Range1000 lbs.-in. to 2500 lbs.-in.
Product LineBevel Gear Drives
Ratio2:1
Series Code88
Service Factor1
Torque Rating2410 lbs.-in.
Weight83.8 lbs.

Shipping Info:

Ship weight (kg) 37.71
Ship height (cm)27.94
Ship length (cm)41.28
Ship width (cm)39.37

Product Variants

ProductModelGear TypeMax. Input HpMounting TypeHousing MaterialPrice
HUB CITY 0220-04021 | AK7DQV 0220-04021Straight Bevel26 hpA, BCast Iron€2,722.58
HUB CITY 0220-04065 | AK7DRL 0220-04065----€4,727.69
RFQ
HUB CITY 0220-04013 | AK7DVJ 0220-04013Spiral Bevel-C, FCast Iron€3,582.85
HUB CITY 0220-04007 | AK7EUQ 0220-04007Straight Bevel44 hpC, FCast Iron€2,054.90
HUB CITY 0220-04005 | AK7EUR 0220-04005Straight Bevel44 hpD, ECast Iron€2,054.90
HUB CITY 0220-04031 | AK7EUT 0220-04031Straight Bevel44 hpGCast Iron€3,711.60
HUB CITY 0220-04026 | AK7EVA 0220-04026Straight Bevel15 hpA, BCast Iron€2,722.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-04018 Bevel Gear Drive, 22 HP, 1.375 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,722.58 /unit