Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TE32SWW6L2.0X.5-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KWX

MAXPURE TE32SWW6L2.0X.5-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld

Item: CT2KWX Model: TE32SWW6L2.0X.5-PMCross Ref: 792KV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€681.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric Reducer
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter2"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness15µin.
MaterialStainless Steel
Overall Length3 3/8"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeEccentric Reducer
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.3312

Product Variants

ProductModelWall ThicknessOverall LengthFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterInterior SmoothnessSpecific Fitting ShapeExterior FinishInterior FinishPrice
MAXPURE TE32SWW6L1.0X.5-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVP TE32SWW6L1.0X.5-PM0.065"2 1/2"1/2"1"15µin.Eccentric Reducer32 RAElectro Polished€268.93
MAXPURE TE32SWW6L2.5X1.5-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVQ TE32SWW6L2.5X1.5-PM0.065"3 3/8"1 1/2"2 1/2"15µin.Eccentric Reducer32 RAElectro Polished€352.11
MAXPURE TE32SWW6L3.0X2.5-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVR TE32SWW6L3.0X2.5-PM0.065"2 5/8"2 1/2"3"15µin.Eccentric Reducer32 RAElectro Polished€400.47
MAXPURE TE32SWW6L6.0X4.0-PL Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVT TE32SWW6L6.0X4.0-PL0.109"5 5/8"4"6"20µin.Eccentric Reducer32 RAElectro Polished€3,671.13
MAXPURE TE32SWW6L1.5X.75-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVU TE32SWW6L1.5X.75-PM0.065"3"3/4"1 1/2"15µin.Eccentric Reducer32 RAElectro Polished€530.09
MAXPURE TE32SWW6L2.5X1.5-PL Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVV TE32SWW6L2.5X1.5-PL0.065"3 3/8"1 1/2"2 1/2"20µin.Eccentric Reducer32 RAElectro Polished€304.71
MAXPURE TE32SWW6L2.0X1.0-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KVW TE32SWW6L2.0X1.0-PM0.065"3 3/8"1"2"15µin.Eccentric Reducer32 RAElectro Polished€348.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TE32SWW6L2.0X.5-PM Eccentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld
€681.92 /unit