Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TE31SWW6L.75X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUN

MAXPURE TE31SWW6L.75X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld

Item: CT2KUN Model: TE31SWW6L.75X.5-PMCross Ref: 792KN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter3/4"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness15µin.
MaterialStainless Steel
Overall Length2 1/8"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeConcentric Reducer
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.0468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterInterior SmoothnessPrice
MAXPURE TE31SWW6L6.0X3.0-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTW TE31SWW6L6.0X3.0-PM0.109"7 1/4"Concentric ReducerOrbital Weld3"Orbital Weld6"15µin.€2,840.03
MAXPURE TE31SWW6L1.0X.75-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTX TE31SWW6L1.0X.75-PM0.065"2 1/8"Concentric ReducerOrbital Weld3/4"Orbital Weld1"15µin.€175.68
MAXPURE TE31SWW6L1.0X.75-PL Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTY TE31SWW6L1.0X.75-PL0.065"2 1/8"Concentric ReducerOrbital Weld3/4"Orbital Weld1"20µin.€136.54
MAXPURE TE31SWW6L3.0X2.0-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTZ TE31SWW6L3.0X2.0-PM0.065"3 3/8"Concentric ReducerOrbital Weld2"Orbital Weld3"15µin.€359.88
MAXPURE TE31SWW6L1.5X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUA TE31SWW6L1.5X.5-PM0.065"2 1/2"Concentric ReducerOrbital Weld1/2"Orbital Weld1 1/2"15µin.€419.83
MAXPURE TE31SWW6L2.0X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUB TE31SWW6L2.0X.5-PM0.065"2 3/4"Concentric ReducerOrbital Weld1/2"Orbital Weld2"15µin.€298.10
MAXPURE TE31SWW6L2.5X2.0-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUC TE31SWW6L2.5X2.0-PM0.065"2 1/2"Concentric ReducerOrbital Weld2"Orbital Weld2 1/2"15µin.€265.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TE31SWW6L.75X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld
€181.43 /unit