Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TE2KS6L3.0-PM Elbow 45 Degree T316l Stainless Steel 3 Inch | AA3PCM 11R163

MAXPURE TE2KS6L3.0-PM Elbow 45 Degree T316l Stainless Steel 3 Inch

Item: AA3PCM Model: TE2KS6L3.0-PMCross Ref: 11R163
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Connection TypeOrbital Weld
Tube Size3"
Wall Thickness0.065"
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter3"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter3"
Fitting Wall Thickness0.065"
Interior Finish15 RA Electropolished
Material Grade316L
Overall Length3 5/8"
Resistance PropertiesCorrosion Resistant
Specific Fitting Shape45° Elbow
Standards88 PHARMACEUTICAL CLASS VI CERTIFIED, ASME BPE, ASTM A967, FDA APPROVED, USP 87

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)7.62
Ship length (cm)21.59
Ship width (cm)11.43
HS code7307290090
Country of OriginIL

Product Variants

ProductModelTube SizeWall ThicknessConnection TypePrice
MAXPURE TE2KS6L.5-PL Elbow 45 Degree T316l Stainless Steel 1/2 Inch | AA3PBY 11R150 TE2KS6L.5-PL1/2"0.065"Orbital Weld€86.64
MAXPURE TE2KS6L.5-PM Elbow 45 Degree T316l Stainless Steel 1/2 Inch | AA3PBZ 11R151 TE2KS6L.5-PM1/2"0.065"Orbital Weld€103.70
MAXPURE TE2KS6L.75-PL Elbow 45 Degree T316l Stainless Steel 3/4 Inch | AA3PCA 11R152 TE2KS6L.75-PL3/4"0.065"Orbital Weld€86.64
MAXPURE TE2KS6L.75-PM Elbow 45 Degree T316l Stainless Steel 3/4 Inch | AA3PCB 11R153 TE2KS6L.75-PM3/4"0.065"Orbital Weld€103.70
MAXPURE TE2KS6L1.0-PL Elbow 45 Degree T316l Stainless Steel 1 Inch | AA3PCC 11R154 TE2KS6L1.0-PL1"0.065"Orbital Weld€75.79
MAXPURE TE2KS6L1.0-PM Elbow 45 Degree T316l Stainless Steel 1 Inch | AA3PCD 11R155 TE2KS6L1.0-PM1"0.065"Orbital Weld€93.65
MAXPURE TE2KS6L1.5-PL Elbow 45 Degree T316l Stainless Steel | AA3PCE 11R156 TE2KS6L1.5-PL1 1/2"0.065"Orbital Weld€75.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TE2KS6L3.0-PM Elbow 45 Degree T316l Stainless Steel 3 Inch
€171.50 /unit