Flat Shipping

Flat Shipping at €24.99 + VAT

MAXLITE L16T5DE340-CG Linear LED T5 Bulb, T5 | CT2KMU

MAXLITE L16T5DE340-CG Linear LED T5 Bulb

Item: CT2KMU Model: L16T5DE340-CGCross Ref: 787L94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMiniature Bi-Pin
Bulb DesignationLED/T5/16W/4000K
Bulb Dia.5/8"
Bulb FinishFrosted
Bulb HousingGlass
Bulb ShapeT5
Bulb ToneNeutral
Color Rendering Index80
Color SelectableNo
Color Temp.4000 K
DimmableNo
Environmental UsageIndoor Only
For Enclosed FixturesYes
Incandescent Wattage Equivalency39 W
Lamp WiringDouble End
Light ColorWhite
Light Output2000 lm
Lighting TechnologyLED
Mfr. SeriesLED T5
Nominal Length3 ft.
Overall Length34"
Power SourceRequires Separate Driver
Rough ServiceNo
Shatter-resistantYes
Ul TypeType B
Voltage120-277V AC
Wattage16 W
Bulb Diameter5/8"
Color Temperature4000 K
Light AppearanceNeutral 3100 K to 4000 K
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Rated Life50000 hrs.
SeriesLED T5 Series
StandardsCULUS CLASSIFIED, ETL SANITATION, FCC, ROHS COMPLIANT
Wattage Equivalency39 W

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthBulb Base TypeNominal LengthWattageBulb ShapeDimmableVoltageBulb FinishPrice
MAXLITE L16T5DE350-CG LED Lamp, T5 | CT2KLC L16T5DE350-CG34"Miniature Bi-Pin3 ft.16 WT5No--€23.35
MAXLITE L15T8DE435-CG LED Lamp, T8 | CT2KLD L15T8DE435-CG47 3/4"Medium Bi-Pin (G13)4 ft.15 WT8No120-277V ACFrosted€16.39
MAXLITE L13T5SE440-CG Linear LED Bulb, T5 | CT2KLP L13T5SE440-CG--------€15.88
MAXLITE L12T5DE235-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3500K, 24 W LFL | CT2KLQ L12T5DE235-CG22 1/4"Miniature Bi-Pin2 ft.12 WT5No120-277V ACFrosted€22.11
MAXLITE L12T5SE240-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 4000K, 24 W LFL | CT2KLR L12T5SE240-CG--------€13.85
MAXLITE L12T5SE250-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 24 W LFL | CT2KLT L12T5SE250-CG22 1/4"Miniature Bi-Pin2 ft.12 WT5No120-277V ACPet Coated€12.36
MAXLITE L12T5DE250-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 32 W LFL | CT2KLU L12T5DE250-CG22"Miniature Bi-Pin2 ft.12 WT5No120-277V ACFrosted€24.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXLITE L16T5DE340-CG Linear LED T5 Bulb
€34.85 /unit