Flat Shipping

Flat Shipping at €24.99 + VAT

MAXLITE L12T5DE235-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3500K, 24 W LFL | CT2KLQ

MAXLITE L12T5DE235-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3500K, 24 W LFL

Item: CT2KLQ Model: L12T5DE235-CGCross Ref: 56LF93
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMiniature Bi-Pin
Bulb Dia.5/8"
Bulb FinishFrosted
Bulb HousingGlass
Bulb ShapeT5
Bulb ToneNeutral
Color Rendering Index80
Color SelectableNo
Color Temp.3500 K
DimmableNo
For Enclosed FixturesYes
Incandescent Wattage Equivalency24 W
Light ColorWhite
Light Output1500 lm
Lighting TechnologyLED
Nominal Length2 ft.
Overall Length22 1/4"
Power SourceDirect Wired
Shatter-resistantYes
Sub-brandLed T5 2 Ft Lamp
Ul TypeType B
Voltage120-277V AC
Wattage12 W
Bulb Diameter5/8"
Color Temperature3500 K
Light AppearanceNeutral 3100 K to 4000 K
Light TechnologyLED
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Rated Life50000 hrs.
StandardsCRUUS, CUL LISTED, DLC, ETL SANITATION LISTED, FCC, NSF RATED, ROHS COMPLIANT
Wattage Equivalency24 W

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthBulb Base TypeNominal LengthWattageBulb ShapeDimmableVoltageBulb FinishPrice
MAXLITE L16T5DE350-CG LED Lamp, T5 | CT2KLC L16T5DE350-CG34"Miniature Bi-Pin3 ft.16 WT5No--€23.35
MAXLITE L15T8DE435-CG LED Lamp, T8 | CT2KLD L15T8DE435-CG47 3/4"Medium Bi-Pin (G13)4 ft.15 WT8No120-277V ACFrosted€16.39
MAXLITE L13T5SE440-CG Linear LED Bulb, T5 | CT2KLP L13T5SE440-CG--------€15.88
MAXLITE L12T5SE240-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 4000K, 24 W LFL | CT2KLR L12T5SE240-CG--------€13.85
MAXLITE L12T5SE250-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 24 W LFL | CT2KLT L12T5SE250-CG22 1/4"Miniature Bi-Pin2 ft.12 WT5No120-277V ACPet Coated€12.36
MAXLITE L12T5DE250-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 32 W LFL | CT2KLU L12T5DE250-CG22"Miniature Bi-Pin2 ft.12 WT5No120-277V ACFrosted€24.97
MAXLITE L16T5SE350-CG Linear LED Bulb, T5, Miniature Bi-Pin, 3 ft Nominal Length, 5000K, 39 W LFL | CT2KLV L16T5SE350-CG--------€25.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXLITE L12T5DE235-CG Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3500K, 24 W LFL
€34.57 /unit