Flat Shipping

Flat Shipping at €24.99 + VAT

AIRWAY 6081-1616NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQV 1LNR2

AIR-WAY MANUFACTURING 6081-1616NWOSS Male Elbow Tube x O-ring Boss x Jic

Item: AB2EQV Model: 6081-1616NWOSSCross Ref: 1LNR2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Body MaterialStainless Steel
Connection TypeJIC x O Ring Boss
Flare Angle37°
Flare Thread Size1 5/16"-12
GradeGrade 316
Max. Pressure3500 psi
Temp. Range-165°F to +1200°F
Tube Size1"
Fitting MaterialStainless Steel
Hose Fitting A Connection TypeJIC
Hose Fitting A Size1"
Hose Fitting B Connection TypeO Ring Boss
Hose Fitting B Size1"
StandardsSAE J514
Thread Size1-5/16"-12

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)4.06
Ship length (cm)8.38
Ship width (cm)7.11
HS code7307290090
Country of OriginCN

Product Variants

ProductModelTube SizeConnection TypeFlare Thread SizeMax. PressurePipe SizeBody MaterialFlare AngleGradePrice
AIRWAY J16MEBO Male Elbow 37 Degree Tube x Male | AB2ENN 1LNH4 J16MEBO1"Flare x MNPT1 5/16"-123500 psi1"Stainless Steel37°Grade 316€244.98
AIRWAY 6801-0404NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQL 1LNP3 6801-0404NWOSS1/4"JIC x O Ring Boss7/16"-206000 psi-Stainless Steel37°Grade 316€44.25
AIRWAY 6801-0505NWOSS Male Elbow 37 Degree 5/16 Inch | AB2EQM 1LNP4 6801-0505NWOSS0.312"JIC x O Ring Boss1/2"-206000 psi-Stainless Steel37°Grade 316€205.91
AIRWAY 6801-0606NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQN 1LNP5 6801-0606NWOSS3/8"JIC x O Ring Boss9/16"-186000 psi-Stainless Steel37°Grade 316€49.92
AIRWAY 6801-0808NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQP 1LNP6 6801-0808NWOSS1/2"JIC x O Ring Boss3/4"-166000 psi-Stainless Steel37°Grade 316€121.30
AIRWAY 6801-1008NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQQ 1LNP7 6801-1008NWOSS5/8"JIC x O Ring Boss3/4"-165000 psi-Stainless Steel37°Grade 316€287.63
AIRWAY 6801-0810NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQR 1LNP8 6801-0810NWOSS1/2"JIC x O Ring Boss7/8"-145000 psi-Stainless Steel37°Grade 316€284.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR-WAY MANUFACTURING 6081-1616NWOSS Male Elbow Tube x O-ring Boss x Jic
€416.08 /unit