MAXI-LIFT TT11X5 P O Elevator Bucket, 11 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WUJ

MAXI-LIFT TT11X5 P O Elevator Bucket, 11 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange

Item: CJ3WUJ Model: TT11X5 P O
Limited Availability
€9.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size1/4"
ColorOrange
Depth5"
Hole To Hole Center (in.)3"
Length11 5/8"
MaterialPolyethylene
Number Of Holes4
Projection5 3/4"
Wall Thickness0.33"
Water Capacity140.7 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT TT06X5 P O Elevator Bucket, 6 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WUB TT06X5 P O5"1/4"4 3/8"25 3/4"0.33"67.2 cu. in.Polyethylene€6.73
RFQ
MAXI-LIFT TT07X5 P O Elevator Bucket, 7 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WUC TT07X5 P O5"1/4"2 11/16"35 3/4"0.33"79.72 cu. in.Polyethylene€7.38
RFQ
MAXI-LIFT TT08X5 P O Elevator Bucket, 8 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WUD TT08X5 P O5"1/4"3 1/16"35 3/4"0.33"88.54 cu. in.Polyethylene€7.97
RFQ
MAXI-LIFT TT08X6 P O Elevator Bucket, 8 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange | CJ3WUE TT08X6 P O6"1/4"3 1/16"36 7/8"2/5"135.56 cu. in.Polyethylene€10.11
RFQ
MAXI-LIFT TT09X6 P O Elevator Bucket, 9 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange | CJ3WUF TT09X6 P O6"1/4"3 5/8"36 7/8"2/5"150.26 cu. in.Polyethylene€10.68
RFQ
MAXI-LIFT TT10X5 P O Elevator Bucket, 10 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WUG TT10X5 P O5"1/4"4 1/8"35 3/4"0.33"121.3 cu. in.Polyethylene€9.32
RFQ
MAXI-LIFT TT10X6 P O Elevator Bucket, 10 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange | CJ3WUH TT10X6 P O6"1/4"4 1/8"36 7/8"2/5"170.69 cu. in.Polyethylene€11.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT TT11X5 P O Elevator Bucket, 11 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange
€9.89 /unit