MAXI-LIFT STAX10X7 P W Elevator Bucket, 10 15/16 Inch Length, 7 1/8 Inch Depth, Polyethylene, White | CJ3WRM

MAXI-LIFT STAX10X7 P W Elevator Bucket, 10 15/16 Inch Length, 7 1/8 Inch Depth, Polyethylene, White

Item: CJ3WRM Model: STAX10X7 P W
Limited Availability
€16.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size5/16"
ColorWhite
Depth7 1/8"
Hole To Hole Center (in.)4"
Length10 15/16"
MaterialPolyethylene
Number Of Holes3
Projection7 15/16"
Wall Thickness0.38"
Water Capacity246 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT STAX04X3 P W Elevator Bucket, 4 1/4 Inch Length, 2 7/8 Inch Depth, Polyethylene, White | CJ3WRA STAX04X3 P W2 7/8"1/4"2 1/4"23 5/8"1/4"16 cu. in.Polyethylene€5.64
RFQ
MAXI-LIFT STAX05X4 P W Elevator Bucket, 5 5/8 Inch Length, 4 Inch Depth, Polyethylene, White | CJ3WRB STAX05X4 P W4"1/4"3 3/16"24 5/8"8/25"38 cu. in.Polyethylene€6.28
RFQ
MAXI-LIFT STAX06X4 P W Elevator Bucket, 6 5/8 Inch Length, 4 Inch Depth, Polyethylene, White | CJ3WRC STAX06X4 P W4"1/4"4 3/8"24 5/8"8/25"46 cu. in.Polyethylene€6.96
RFQ
MAXI-LIFT STAX06X5 P W Elevator Bucket, 6 3/4 Inch Length, 5 Inch Depth, Polyethylene, White | CJ3WRD STAX06X5 P W5"1/4"4 3/8"25 3/4"0.35"72 cu. in.Polyethylene€7.69
RFQ
MAXI-LIFT STAX07X4 P W Elevator Bucket, 7 5/8 Inch Length, 4 Inch Depth, Polyethylene, White | CJ3WRE STAX07X4 P W4"1/4"2 5/8"34 5/8"8/25"52 cu. in.Polyethylene€7.26
RFQ
MAXI-LIFT STAX07X5 P W Elevator Bucket, 7 3/4 Inch Length, 5 Inch Depth, Polyethylene, White | CJ3WRF STAX07X5 P W5"1/4"2 5/8"35 3/4"0.35"85 cu. in.Polyethylene€8.45
RFQ
MAXI-LIFT STAX08X5 P W Elevator Bucket, 8 3/4 Inch Length, 5 Inch Depth, Polyethylene, White | CJ3WRG STAX08X5 P W5"1/4"3 1/16"35 3/4"0.35"103 cu. in.Polyethylene€9.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT STAX10X7 P W Elevator Bucket, 10 15/16 Inch Length, 7 1/8 Inch Depth, Polyethylene, White
€16.53 /unit