Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TEG16A6MO2.5-PL Cap, 6MO Stainless Steel, Clamp, 2 1/2 Inch Tube OD, 32 RA, 0.312 Inch Fitting Wall Thick | CT2JRT

MAXCORE TEG16A6MO2.5-PL Cap, 6MO Stainless Steel, Clamp, 2 1/2 Inch Tube OD, 32 RA, 0.312 Inch Fitting Wall Thick

Item: CT2JRT Model: TEG16A6MO2.5-PLCross Ref: 792P43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorWhite
Connection TypeClamp
Exterior Finish32 RA
Exterior Smoothness32µin.
GradeGrade 6Mo
Interior FinishMechanical Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length4.688"
Specific Fitting ShapeCap
Tube Outside Dia.2 1/2"
Wall Thickness0.312"

Shipping Info:

Ship weight (kg) 0.203
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthInterior FinishTube Outside Dia.Connection TypeSpecific Fitting ShapeExterior FinishColorPrice
MAXCORE TEG16A6MO1.5-PL Cap, 6MO Stainless Steel, Clamp, 1 1/2 Inch Tube OD, 32 RA, 0.25 Inch Fitting Wall Thick | CT2JRQ TEG16A6MO1.5-PL1/4"3.062"Mechanical Polished1 1/2"ClampCap32 RAWhite€130.58
MAXCORE TEG16A6MO1.5-PO Cap, 6MO Stainless Steel, Clamp, 1 1/2 Inch Tube OD, 32 RA, 0.25 Inch Fitting Wall Thick | CT2JRR TEG16A6MO1.5-PO1/4"3.062"Electro Polished1 1/2"ClampCap32 RAWhite€276.81
MAXCORE TEG16A6MO2.5-PO Cap, 6MO Stainless Steel, Clamp, 2 1/2 Inch Tube OD, 32 RA, 0.312 Inch Fitting Wall Thick | CT2JRU TEG16A6MO2.5-PO0.312"4.688"Electro Polished2 1/2"ClampCap32 RAWhite€422.08
MAXCORE TEG16A6MO2.0-PO Cap, 6MO Stainless Steel, Clamp, 2 Inch Tube OD, 32 RA, 0.25 Inch Fitting Wall Thick | CT2JRV TEG16A6MO2.0-PO1/4"3.594"Electro Polished2"ClampCap32 RAWhite€328.57
MAXCORE TEG16A6MO2.0-PL Cap, 6MO Stainless Steel, Clamp, 2 Inch Tube OD, 32 RA, 0.25 Inch Fitting Wall Thick | CT2JRW TEG16A6MO2.0-PL1/4"3.594"Mechanical Polished2"ClampCap32 RAWhite€182.60
MAXCORE TEG16A6MO3.0-PO Cap, 6MO Stainless Steel, Clamp, 3 Inch Tube OD, 32 RA, 0.25 Inch Fitting Wall Thick | CT2JRX TEG16A6MO3.0-PO1/4"3.594"Electro Polished3"ClampCap32 RAWhite€452.65
MAXCORE TEG16A6MO3.0-PL Cap, 6MO Stainless Steel, Clamp, 3 Inch Tube OD, 32 RA, 0.25 Inch Fitting Wall Thick | CT2JRY TEG16A6MO3.0-PL1/4"3.594"Mechanical Polished3"ClampCap32 RAWhite€306.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TEG16A6MO2.5-PL Cap, 6MO Stainless Steel, Clamp, 2 1/2 Inch Tube OD, 32 RA, 0.312 Inch Fitting Wall Thick
€326.43 /unit