SPEARS VALVES 3918-240 | BU6LBJ

SPEARS VALVES 3918-240 Elbow, 15 Deg., Socket, Schedule 80, 24 Size, PVC

Item: BU6LBJ Model: 3918-240
In Stock

Get it by Wednesday, Jun 11

€2,806.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint15° Elbow (SCH80)
O-ringSocket x Socket
Size24
TypePVC SCH40 And SCH80 DWV Fabricated Fittings

Shipping Info:

Ship weight (kg) 76.4325
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3918-040 | BU6LAJ 3918-0404€91.32
RFQ
SPEARS VALVES 3918-060 | BU6LAR 3918-0606€229.59
RFQ
SPEARS VALVES 3918-100 | BU6LAZ 3918-10010€666.07
RFQ
SPEARS VALVES 3918-080 | BU6LBA 3918-0808€375.83
RFQ
SPEARS VALVES 3918-120 | BU6LBB 3918-12012€973.47
RFQ
SPEARS VALVES 3918-140 | BU6LBC 3918-14014€1,490.31
RFQ
SPEARS VALVES 3918-200 | BU6LBE 3918-20020€3,296.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3918-240 Elbow, 15 Deg., Socket, Schedule 80, 24 Size, PVC
€2,806.14 /unit