Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TEG14AM76MO2.0-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 2 129/250 Inch x 2 Inch Tube OD, 32 RA | CT2KBN

MAXCORE TEG14AM76MO2.0-PL Clamp Ferrule, Polished Stainless Steel, 2 129/250 Inch x 2 Inch Tube OD

Item: CT2KBN Model: TEG14AM76MO2.0-PLCross Ref: 792P13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€460.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Compatible Tube Outer Diameter2"
Compatible Tube Size (od)2"
Exterior Finish32 RA
FinishPolished
Fitting Side A Outside Diameter2.516"
Fitting Side B Outside Diameter2"
GradeGrade UNS N08367
Interior FinishMechanical Polished
MaterialStainless Steel
Overall Length2 1/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeClamp Ferrule Long
Finish/coatingPolished
Fitting MaterialStainless Steel
Material GradeUNS N08367
StandardsASME BPE STANDARD

Shipping Info:

Ship weight (kg) 0.1724
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeInterior FinishCompatible Tube Size (od)Fitting Side A Outside DiameterFitting Side B Outside DiameterExterior FinishResistance PropertiesPrice
MAXCORE TEG2CS6MO1.5-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZU TEG2CS6MO1.5-PL1/2"Clamp Ferrule ShortMechanical Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€183.29
MAXCORE TEG14BM76MO1.5-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZV TEG14BM76MO1.5-PO1 1/8"Clamp Ferrule MediumElectro Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€326.12
MAXCORE TEG2CS6MO1.5-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZW TEG2CS6MO1.5-PO1/2"Clamp Ferrule ShortElectro Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€375.32
MAXCORE TEG14AM76MO1.5-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZX TEG14AM76MO1.5-PL1 3/4"Clamp Ferrule LongMechanical Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€274.89
MAXCORE TEG14AM76MO1.0-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2JZY TEG14AM76MO1.0-PO1 3/4"Clamp Ferrule LongElectro Polished1"1.984"1"32 RACorrosion Resistant€448.39
MAXCORE TEG14BM76MO1.0-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2JZZ TEG14BM76MO1.0-PL1 1/8"Clamp Ferrule MediumMechanical Polished1"1.984"1"32 RACorrosion Resistant€213.18
MAXCORE TEG14AM76MO1.0-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2KAA TEG14AM76MO1.0-PL1 3/4"Clamp Ferrule LongMechanical Polished1"1.984"1"32 RACorrosion Resistant€269.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TEG14AM76MO2.0-PL Clamp Ferrule, Polished Stainless Steel, 2 129/250 Inch x 2 Inch Tube OD
€460.44 /unit