Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TEG2CS6MO1.5-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZW

MAXCORE TEG2CS6MO1.5-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD

Item: CT2JZW Model: TEG2CS6MO1.5-POCross Ref: 792P72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Compatible Tube Size (od)1 1/2"
Exterior Finish32 RA
FinishPolished
Fitting Side A Outside Diameter1.984"
Fitting Side B Outside Diameter1 1/2"
GradeGrade UNS N08367
Interior FinishElectro Polished
MaterialStainless Steel
Overall Length1/2"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeClamp Ferrule Short
Finish/coatingPolished
Fitting MaterialStainless Steel
Material GradeUNS N08367
StandardsASME BPE STANDARD

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeInterior FinishCompatible Tube Size (od)Fitting Side A Outside DiameterFitting Side B Outside DiameterExterior FinishResistance PropertiesPrice
MAXCORE TEG2CS6MO1.5-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZU TEG2CS6MO1.5-PL1/2"Clamp Ferrule ShortMechanical Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€183.29
MAXCORE TEG14BM76MO1.5-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZV TEG14BM76MO1.5-PO1 1/8"Clamp Ferrule MediumElectro Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€326.12
MAXCORE TEG14AM76MO1.5-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD | CT2JZX TEG14AM76MO1.5-PL1 3/4"Clamp Ferrule LongMechanical Polished1 1/2"1.984"1 1/2"32 RACorrosion Resistant€274.89
MAXCORE TEG14AM76MO1.0-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2JZY TEG14AM76MO1.0-PO1 3/4"Clamp Ferrule LongElectro Polished1"1.984"1"32 RACorrosion Resistant€448.39
MAXCORE TEG14BM76MO1.0-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2JZZ TEG14BM76MO1.0-PL1 1/8"Clamp Ferrule MediumMechanical Polished1"1.984"1"32 RACorrosion Resistant€213.18
MAXCORE TEG14AM76MO1.0-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2KAA TEG14AM76MO1.0-PL1 3/4"Clamp Ferrule LongMechanical Polished1"1.984"1"32 RACorrosion Resistant€269.72
MAXCORE TEG2CS6MO1.0-PL Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 Inch Tube OD, 32 RA | CT2KAB TEG2CS6MO1.0-PL1/2"Clamp Ferrule ShortMechanical Polished1"1.984"1"32 RACorrosion Resistant€183.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TEG2CS6MO1.5-PO Clamp Ferrule, Polished UNS N08367 Stainless Steel, 1 123/125 Inch x 1 1/2 Inch Tube OD
€397.40 /unit