Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE7WWW6MO.75-PO Tee, 6MO Stainless Steel, Orbital Weld x Orbital Weld x Orbital Weld, 32 RA, ASME BPE | CT2KJE

MAXCORE TE7WWW6MO.75-PO Tee, 6MO Stainless Steel, Orbital Weld x Orbital Weld x Orbital Weld

Item: CT2KJE Model: TE7WWW6MO.75-POCross Ref: 792NZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€890.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter3/4"
Fitting Side C Connection TypeOrbital Weld
Fitting Side C Tube Outer Diameter3/4"
GradeGrade 6Mo
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeTEE
Wall Thickness0.065"
Fitting MaterialStainless Steel
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.1138
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeInterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Connection TypeFitting Side C Tube Outer DiameterPrice
MAXCORE TE7WWCS6MO2.5-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCE TE7WWCS6MO2.5-PO0.065"6 1/4"Short Outlet TeeElectro Polished2 1/2"2 1/2"Clamp2 1/2"€1,388.73
MAXCORE TE7WWCS6MO1.0-PL Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCF TE7WWCS6MO1.0-PL0.065"4 1/4"Short Outlet TeeMechanical Polished1"1"Clamp1"€922.34
MAXCORE TE7WWCS6MO4.0-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCG TE7WWCS6MO4.0-PO0.083"8 1/4"Short Outlet TeeElectro Polished4"4"Clamp4"€3,766.31
MAXCORE TE7WWCS6MO1.5-PL Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCH TE7WWCS6MO1.5-PL0.065"4 3/4"Short Outlet TeeMechanical Polished1 1/2"1 1/2"Clamp1 1/2"€944.69
MAXCORE TE7WWCS6MO.5-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCJ TE7WWCS6MO.5-PO0.065"3 3/4"Short Outlet TeeElectro Polished1/2"1/2"Clamp1/2"€1,255.77
MAXCORE TE7WWCS6MO1.0-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCK TE7WWCS6MO1.0-PO0.065"4 1/4"Short Outlet TeeElectro Polished1"1"Clamp1"€1,087.62
MAXCORE TE7WWCS6MO2.0-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCL TE7WWCS6MO2.0-PO0.065"5 3/4"Short Outlet TeeElectro Polished2"2"Clamp2"€1,124.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE7WWW6MO.75-PO Tee, 6MO Stainless Steel, Orbital Weld x Orbital Weld x Orbital Weld
€890.27 /unit