EATON CH260GFTCS | BJ8HWR

EATON CH260GFTCS Ground Fault Circuit Breaker, 60 A, 10 Kaic, 2-Pole, 120/240 V, Ch Type, #14-4 Awg

Item: BJ8HWR Model: CH260GFTCS
In Stock

Get it by Wednesday, Jun 11

€918.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating60A
Circuit ProtectionGround Fault Circuit Interrupter
ConnectionPlug-On
FeaturesClamshell Pack
Height2 1/4"
IndicatorsGFI
Interrupt Rating10 kAIC
Length6"
Main Circuit BreakerCH
NotesMeets Federal Spec Classification W-C375
Number Of Poles2
TypeGround Fault Circuit Breaker
Voltage120/240V
Warranty10 yrs.
Width3 1/2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.72
Ship length (cm)15.24
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON CH215GFTCS | BJ8HRD CH215GFTCS2120/240V€918.68
EATON CH215GFTT3 | BJ8HRE CH215GFTT32120/240V-
RFQ
EATON CH215GFT | BJ8HRF CH215GFT2120/240V€279.52
EATON CH220GFTT3 | BJ8HRR CH220GFTT32120/240V€1,028.10
EATON CH220GFTCS | BJ8HRT CH220GFTCS2120/240V€880.82
EATON CH220GFTX36 | BJ8HRW CH220GFTX362120/240V€821.37
EATON CH220GFT | BJ8HRY CH220GFT2120/240V€279.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH260GFTCS Ground Fault Circuit Breaker, 60 A, 10 Kaic, 2-Pole, 120/240 V, Ch Type, #14-4 Awg
€918.68 /unit