Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE7RWWW6MO1.5X.75-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDL

MAXCORE TE7RWWW6MO1.5X.75-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld

Item: CT2KDL Model: TE7RWWW6MO1.5X.75-POCross Ref: 792NR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,186.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter1 1/2"
Fitting Side C Connection TypeOrbital Weld
Fitting Side C Tube Outer Diameter3/4"
GradeGrade 6Mo
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length4 3/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeReducing Tee
Wall Thickness0.065"
Fitting MaterialStainless Steel
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeInterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Connection TypeFitting Side C Tube Outer DiameterPrice
MAXCORE TE7RWWW6MO3.0X1.5-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KCZ TE7RWWW6MO3.0X1.5-PL0.065"6 3/4"Reducing TeeMechanical Polished3"3"Orbital Weld1 1/2"€1,127.53
MAXCORE TE7RWWW6MO3.0X2.5-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDA TE7RWWW6MO3.0X2.5-PO0.065"6 3/4"Reducing TeeElectro Polished3"3"Orbital Weld2 1/2"€1,375.43
MAXCORE TE7RWWW6MO3.0X2.5-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDB TE7RWWW6MO3.0X2.5-PL0.065"6 3/4"Reducing TeeMechanical Polished3"3"Orbital Weld2 1/2"€1,127.53
MAXCORE TE7RWWW6MO3.0X1.5-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDC TE7RWWW6MO3.0X1.5-PO0.065"6 3/4"Reducing TeeElectro Polished3"3"Orbital Weld1 1/2"€1,375.43
MAXCORE TE7RWWW6MO4.0X.5-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDD TE7RWWW6MO4.0X.5-PL0.083"8 1/4"Reducing TeeMechanical Polished4"4"Orbital Weld1/2"€1,972.94
MAXCORE TE7RWWW6MO2.5X2.0-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDE TE7RWWW6MO2.5X2.0-PL0.065"6 1/4"Reducing TeeMechanical Polished2 1/2"2 1/2"Orbital Weld2"€1,012.59
MAXCORE TE7RWWW6MO2.5X.75-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDF TE7RWWW6MO2.5X.75-PL0.065"6 1/4"Reducing TeeMechanical Polished2 1/2"2 1/2"Orbital Weld3/4"€1,156.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE7RWWW6MO1.5X.75-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld
€1,186.99 /unit