MAUDLIN PRODUCTS MSD062-10 Slotted Shim, Replacement Pack, D .062 x 5 x 5 Inch, PK 10 | CD8WAT

MAUDLIN PRODUCTS MSD062-10 Slotted Shim, Replacement Pack, D .062 x 5 x 5 Inch, PK 10

Item: CD8WAT Model: MSD062-10
Limited Availability
€106.50 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Shim
GradeGrade 302/304
Length5"
MaterialStainless Steel
Number Of Pieces10
Slot Width1 5/8"
Thickness0.062"
Width5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThicknessSlot WidthMaterialTemperColorRockwell HardnessNumber Of PiecesSlot DepthPkg. Qty.Price
MAUDLIN PRODUCTS MSD001-20 Slotted Shim, Replacement Pack, D .001 x 5 x 5 Inch, PK 20 | AC2YDM 2NZR3 MSD001-200.025 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€89.42
MAUDLIN PRODUCTS MSD002-20 Slotted Shim, Replacement Pack, D .002 x 5 x 5 Inch, PK 20 | AC2YDN 2NZR4 MSD002-200.051 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€55.82
MAUDLIN PRODUCTS MSD003-20 Slotted Shim, Replacement Pack, D .003 x 5 x 5, PK 20 | AC2YDP 2NZR5 MSD003-200.076 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€55.82
MAUDLIN PRODUCTS MSD004-20 Slotted Shim, Replacement Pack, D .004 x 5 x 5 Inch, PK 20 | AC2YDQ 2NZR6 MSD004-200.102 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€56.19
MAUDLIN PRODUCTS MSD005-20 Slotted Shim, Replacement Pack, D .005 x 5 x 5 Inch, PK 20 | AC2YDR 2NZR7 MSD005-200.127 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€57.29
MAUDLIN PRODUCTS MSD010-20 Slotted Shim, Replacement Pack, D .010 x 5 x 5 Inch, PK 20 | AC2YDT 2NZR8 MSD010-200.254 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€59.85
MAUDLIN PRODUCTS MSD015-20 Slotted Shim, Replacement Pack, D .015 x 5 x 5 Inch, PK 20 | AC2YDU 2NZR9 MSD015-200.381 mm1 5/8"Stainless SteelFull Hard-Rockwell C35 To C45-3 5/8"20€65.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS MSD062-10 Slotted Shim, Replacement Pack, D .062 x 5 x 5 Inch, PK 10
€106.50 /unit