MAUDLIN PRODUCTS B7-.75-5.25-30 Threaded Stud B7 Ptfe 3/4-10x5-1/4 - Pack Of 30 | AE4YEN 5NYK5

MAUDLIN PRODUCTS B7-.75-5.25-30 Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 5 1/4 In Lg., Gr. B7, 30 Pk

Item: AE4YEN Model: B7-.75-5.25-30Cross Ref: 5NYK5
In Stock

Get it by Tuesday, Jun 17

€320.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
FinishPTFE Coated
GradeGrade B7
HardnessRockwell C35
Includes NutsYes
Length5 1/4"
MaterialSteel
Max. Temp.1100°F
Min. Yield Strength105000 psi
Number Of Nuts60
Resistance PropertiesCorrosion Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Material Grade/classGrade B7
Maximum Temperature1100°F
Minimum Yield Strength105000 psi
Number Of Nuts Included60
Overall Length5 1/4"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 12.5325
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)20.32
HS code7318155051
Country of OriginUS

Product Variants

ProductModelThread SizeNumber Of NutsThread TypeThread DirectionIncludes NutsTensile StrengthHardnessClassPkg. Qty.Price
MAUDLIN PRODUCTS B7-.5-2.5  B7 Fluoropolymer Coated Stud, 1/2 x 2-1/2 Inch, With 2H Nuts | AD8GZG 4KFV6 B7-.5-2.51/2"-138CoarseRight HandYes125000 psiRockwell C35Class 2A4€108.01
MAUDLIN PRODUCTS B7-.5-2.75  B7 Fluoropolymer Coated Stud, 1/2 x 2-3/4 Inch, With 2H Nuts | AD8GZH 4KFV7 B7-.5-2.751/2"-138CoarseRight HandYes125000 psiRockwell C35Class 2A4€112.48
MAUDLIN PRODUCTS B7-.5-3  B7 Fluoropolymer Coated Stud, 1/2 x 3 Inch, With 2H Nuts | AD8GZJ 4KFV8 B7-.5-31/2"-138CoarseRight HandYes125000 psiRockwell C35Class 2A4€101.32
MAUDLIN PRODUCTS B7-.5-3.25  B7 Fluoropolymer Coated Stud, 1/2 x 3-1/4 Inch, With 2H Nuts | AD8GZK 4KFV9 B7-.5-3.251/2"-138CoarseRight HandYes125000 psiRockwell C35Class 2A4€119.82
MAUDLIN PRODUCTS B7-.5-3.5  B7 Fluoropolymer Coated Stud, 1/2 x 3-1/2 Inch, With 2H Nuts | AD8GZL 4KFW1 B7-.5-3.51/2"-138CoarseRight HandYes125000 psiRockwell C35Class 2A4€121.74
MAUDLIN PRODUCTS B7-.625-3  B7 Fluoropolymer Coated Stud, 5/8 x 3 Inch, With 2H Nuts | AD8GZM 4KFW2 B7-.625-35/8"-118CoarseRight HandYes125000 psiRockwell C35Class 2A4€147.03
MAUDLIN PRODUCTS B7-.625-3.25  B7 Fluoropolymer Coated Stud, 5/8 x 3-1/4 Inch, With 2H Nuts | AD8GZN 4KFW3 B7-.625-3.255/8"-118CoarseRight HandYes125000 psiRockwell C35Class 2A4€154.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS B7-.75-5.25-30 Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 5 1/4 In Lg., Gr. B7, 30 Pk
€320.49 /unit