Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER RU0505BOX Lock Knob Lockset, 3, Rusk, Antique Brass, Not Keyed | CT2HPK

MASTER RU0505BOX Lock Knob Lockset, 3, Rusk, Antique Brass, Not Keyed

Item: CT2HPK Model: RU0505BOXCross Ref: 492W46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Electrical/mechanicalMechanical
FinishAntique Brass
Fire RatingNot Rated
For Use WithInterior Doors
FunctionPassage
Handle TypeKnob
IncludesDummy Function
Key TypeNot Keyed
Keyway TypeNone
Knob MaterialSteel
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Number Of Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1 5/8" x 2 1/4"
Strike TypeANSI
StyleRusk
Ansi GradeGrade 3
Ansi Lockset FunctionPassage
Backset2 3/8"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesNon Functional
General Lockset FunctionPassage Knob Locksets
Hand OrientationNon Handed
Inside Locking AccessNot Lockable
Knob/handle MaterialBrass
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Handle TypeKnob
Lockset StyleRusk
Lockset TypeMechanical
Outside Locking AccessNot Lockable
Performance Duty Rating2
StandardsANSI
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleNumber Of KeysKeyway TypeFinishNumber Of PinsFunctionLockset Performance StrengthPrice
MASTER BA0115KA4S Lock Knob Lockset, 3, Ball, Satin Nickel, Alike | CT2HJN BA0115KA4S-------Medium Duty€33.20
MASTER BA0115KA4S Lock Knob Lockset, 3, Ball, Satin Nickel, Alike | CT2HJP BA0115KA4S-------Medium Duty€33.43
MASTER BA0215KA4S Lock Knob Lockset, 3, Ball, Satin Nickel, Alike Inch Sets Of 4 | CT2HJQ BA0215KA4SAlikeBall2Schlage SC1Satin Nickel6StoreroomMedium Duty€31.83
MASTER BA0115KA4S Lock Knob Lockset, 3, Ball, Satin Nickel, Alike Inch Sets Of 4 | CT2HJR BA0115KA4S-------Medium Duty€33.43
MASTER BA0215KA4 Lock Knob Lockset, 3, Ball, Satin Nickel, Kwikset Kw1, Alike Inch Sets Of 4 | CT2HJT BA0215KA4AlikeBall2Kwikset Kw1Satin Nickel6StoreroomMedium Duty€31.83
MASTER BC0112PKA4S Lock Knob Lockset, 3, Biscuit, Aged Bronze, Alike | CT2HJU BC0112PKA4S-------Medium Duty€35.68
MASTER BC0112PKA4S Lock Knob Lockset, 3, Biscuit, Aged Bronze, Alike | CT2HJV BC0112PKA4S-------Medium Duty€35.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER RU0505BOX Lock Knob Lockset, 3, Rusk, Antique Brass, Not Keyed
€18.83 /unit